Shop All Midget Fuses
Universal Enterprises
Midget Fuse, AF Series, 5A, 250V AC
Mfr # AF120
Zoro # G1071513
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AF
- Amps 5A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Enterprises
- MFR # AF120
- Zoro # G1071513
- Country of Origin China
- Category Midget Fuses
Details
Series | AF |
Amps | 5A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | UNIVERSAL ENTERPRISES |
Description
Fuse 5 Amp 250V For Ueiadm5200 3/Ct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2.50A, 250V AC, Non-Indicating (BAF-2-1/2)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/4)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLM-25)
- Universal Enterprises Fuses