Shop All File Folders
Universal
End Tab Classification Folder, Legal 6 Section, PK10
Mfr # UNV10316
Zoro # G4259949
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Red
- Size Legal
- Tab Cut Straight
- Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10316
- Zoro # G4259949
- UPC # 087547103166
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Classification Folders |
Color | Red |
Tab Cut | Straight |
Type | End Tab |
Divider Color | Natural Brown |
Cover Material | 25-pt Pressboard |
Divider Tab Cut | 2/5-Cut |
Cover Tab Cut | Straight |
Divider Tab Style | Top Tab |
Cover Fasteners | 2 |
Fasteners per Divider | 2 |
Total Number of Dividers | 2 |
Cover Color | Red |
Divider Fastener Capacity | 1" |
Cover Fastener Capacity | 2" |
Cover Tab Style | End Tab |
Divider Material | 17-pt Kraft |
Total Number of Fasteners | 6 |
Description
End Tab Clssification Fldr,Lgl,6Sec,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Utility, Kevlar Shear, Fiber Optics, 6-3/8-Inch (544KV)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1"L x 1-1/4"W, White, Pack of 1000 (CP-75A)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque (15C013)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- UNIVERSAL Manila Folders, One Fastener, 1/3, PK50 (UNV13510)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box (16113)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- Universal File Folders