Shop All Binder Clips
Universal
Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42
Mfr # UNV31031
Zoro # G4584700
product price: $3.99
/pk 42, $0.10/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Material Metal Clip/Steel Wire
- Color Assorted
- Holding Capacity 0.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV31031
- Zoro # G4584700
- UPC # 87547310311
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Details
Material | Metal Clip/Steel Wire |
Color | Assorted |
Holding Capacity | 0.63" |
Description
Universal® Emoji Themed Binder Clips in Dispenser Tub, Medium, Assorted Colors, 42/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- UNIVERSAL Combo Clip Pack, 380 Paper Clips, 280 Push Pins and 46 Binder Clips (UNV31203)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24 (UNV31029)
- BUSINESS SOURCE Magnetic Grip Clips No. 1 (58504)
- Universal Binder Clips