Shop All Staplers
Universal
Electric Stapler w/Staple Channel Release Button, 30-Sheet Cap, Black
Mfr # RS-9001
Zoro # G4598953
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 30
- Crown 0.5"
- Throat Depth 0.5"
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 0.5" |
Leg Length | 0.25" |
Length | 6 ft |
Cord Length | 6 ft |
Details
Item | Staplers |
Sheet Capacity | 30 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.28 lbs |
Loading | Front |
Material | Metal; Plastic |
Staple Capacity | Full Strip (210 Staples) |
Standards | UL Compliant |
Staple Type | Standard |
Replacement Staples | Universal® 79000 |
Power Source | AC |
Description
Universal® Electric Stapler with Staple Channel Release Button, 30-Sheet Capacity, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- BETTER PACKAGES Tape Dispenser, 1-1/2 In Tape (TS404)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- PREGIS - QUANTUM Packing Paper, Roll, 22 lb., 1690 ft. L (4069622)
- UNIVERSAL Universal Economy Full Strip Stapler, 12-Sheet Capacity, Black (UNV43118***)
- UNIVERSAL Universal One Plier Stapler, 20-Sheet Capacity, Black (UNV43108***)
- UNIVERSAL Universal Stand-up Full Strip Stapler, 20-Sheet Capacity, Black/Gray (UNV43148***)
- UNIVERSAL Universal Full Strip Stapler, 15-Sheet Capacity, Black (UNV43128***)
- UNIVERSAL Power Assist Flat-Clinch Full Strip Stapler, 25-Sheet Cap, Black/Gray (UNV43040)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- Universal Staplers