Shop All Binders
Universal
Economy Round Ring View Binder, 3 Rings, 1.5 in. Capacity, 11 x 8.5, White, 12PK
Mfr # 20972CT
Zoro # G608995811
product price: $79.19
/pk 12, $6.60/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Color White
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Round-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 in |
Front Cover Insert Size | 8.5 x 11 in |
Back Cover Insert Size | 8.5 x 11 in |
Spine Insert Size | 1.5 x 1.25 in |
Details
Binder Sheet Capacity | 350 |
Color | White |
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) | Round-Ring |
Number of Rings | 3 |
Material | Nonstick Polypropylene |
Clip Capacity | 1.5" |
Cover Type | View |
Item | Binders |
Type | Ring |
Ring Mounting | Back |
Inside Pocket Description | One Front; One Back |
Insert Description | Front; Spine; Back |
Description
Economical view binder for light use. Non-glare transparent plastic overlays on front cover, back cover and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Hanging Data Binder 9.5x11", Blue (UNV15432)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1" Capacity, 8-1/2 x 11, Black (UNV30711***)
- UNIVERSAL ® Round Ring Economy Vinyl View Binder, 3" Capacity, Black (UNV20991***)
- UNIVERSAL Universal Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2w x 14h, Brown (UNV40305***)
- UNIVERSAL Deluxe Round Ring Vinyl View Binder, 1-1/2in Capacity, Light Blue (UNV20723***)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- Universal Binders