Shop All Binders
Universal
Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK
Mfr # UNV20962CT
Zoro # G306434391
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Nonstick Polypropylene
- Binder Color(s) White
- Ring Mounting Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.09 x 11.19 |
Front Cover Insert Size | 9.81 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 175 |
Number of Rings | 3 |
Material | Nonstick Polypropylene |
Item | Binders |
Binder Color(s) | White |
Ring Mounting | Back |
Ring Style | Round-Ring |
Inside Pocket Description | One Front; One Back |
Binder Style | View |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Description
Economical view binder for light use. Non-glare transparent plastic overlays on front cover, back cover and spine for easy customization. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick. Inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- BSC PREFERRED 22 x 12 x 10'' Corrugated Boxes, 20PK (S-4863)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Light Blue (UNV15431***)
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, Black (UNV20961***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (UNV30721***)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, White (UNV20746***)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (1147)
- UNIVERSAL One Comfort Grip Deluxe Plus D-Ring View Binder, 5" Capacity, 8-1/2 x 11, White (UNV30756***)
- UNIVERSAL ONE Slash Cut Pocket 11"H, Red, PK10 (UNV61683)
- Universal Binders