Shop All File Boxes
Universal
Economy Boxes, 12x15x9-7/8, White, PK10
Mfr # UNV25223
Zoro # G4260061
product price: $23.85
/pk 10, $2.39/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10"
- Closure Lift-Off Lid
- Width 12"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV25223
- Zoro # G4260061
- UPC # 087547252239
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10" |
Width | 12" |
Depth | 15" |
Inside Width | 11.75" |
Inside Height | 9.63" |
Maximum Stacking Height | 4 |
Inner Depth | 14.75" |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Depth | 15 in |
Details
Item | File Box |
Closure | Lift-Off Lid |
Color | White |
Material | Corrugated Paper |
Load Capacity | 350 lb |
Stacking Capacity | 350 lb |
Product Type | Economy Boxes,12x15x9-7/8,White,PK10 |
Box Style | Easy Assembly |
Box Type | File Storage |
Strength | Medium-Duty |
Number of Bins | 1 |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Lift-Off Locking Lid |
Description
File Box, File Size Legal, Stacking Capacity 350 lb, Color White, Material Corrugated Paper, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIXION Marker Pens, Fineliner, Erasable, 0.6mm Tip, 12/ST, AST PK (PIL11452)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- ESSELTE Index Card Storage Box, 6-1/2"Wx11-1/2"Lx5"H, Indigo/Black (OXF406462)
- Universal File Boxes