Shop All File Folders
Universal
Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6
Mfr # UNV21870
Zoro # G6245541
product price: $2.89
/pk 6, $0.48/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Multicolor
- Size Letter
- Type Customizable
- Tab Position Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV21870
- Zoro # G6245541
- UPC # 087547218709
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Economical Insertable Index |
Color | Multicolor |
Type | Customizable |
Tab Position | Side |
Tab Color | Assorted |
For Use With | Ring Binders |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Index Divider Color | Buff |
Tab Material | Plastic |
Index Divider Style | Customizable |
Index Divider Material | Paper |
Tab Style | 5-Tab |
Orientation | Side Tab |
Binding Edge Feature | Single-Sided Clear Mylar® Edge Reinforcing |
Form Quantity | 6 Sets |
Description
Index,Eco,5Tab,Color,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- WOW TOYS Flip n Tip Fred, Garbage Truck (01018Z)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- UNIVERSAL Two-Pocket Portfolios w/Tang Fasteners, 11 x 8-1/2, Black, 25/Box (UNV57114***)
- UNIVERSAL Add-on Pocket for Wall File, Letter, Clear (UNV53692)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- UNIVERSAL Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV13090)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Six-Section, Emerald Green, 10/Box (10302)
- SMEAD Waterproof Folder, Poly, Green, PK24 (10502)
- Universal File Folders