Shop All File Folders
Universal
Economical Insertable Index 8 Tab, PK24
Mfr # UNV20841
Zoro # G4260089
product price: $21.39
/pk 24, $0.89/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- Divider Color Buff
- Tab Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20841
- Zoro # G4260089
- UPC # 087547208410
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Position | Side |
Divider Color | Buff |
Tab Color | Clear |
For Use With | Ring Binders |
Features | Single-Sided Clear Mylar® Edge Reinforcing |
Includes | (24) Sets of Eight Tab Inserts |
Tab Material | Plastic |
Form Quantity | 24 Sets |
Index Divider Type | Customizable |
Index Divider Color | Buff |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Single-Sided Clear Mylar® Edge Reinforcing |
Orientation | Side Tab |
Index Divider Style | Customizable |
Tab Style | 8-Tab |
Index Divider Material | Paper |
Description
Economical Insertable Index,8-Tab,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Self Seal Padded Mailers, #2, 8-1/2"W x 12"L, Kraft, 100/Pack (ENVB805SS)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Red, Quart (2681)
- BAZIC Clasp Envelopes, 6in x 9in, Manila, PK 100 (5071)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- UNIVERSAL Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV13090)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- UNIVERSAL Index Dividers 5 Tab, Pk36 (UNV20836)
- UNIVERSAL Project Poly Jackets, Letter Size, Clear, 5PK (UNV50760)
- UNIVERSAL Economical Index Dividers, 8 Tab, Clear, Pk6 (UNV21873)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- Universal File Folders