Shop All File Boxes
Universal
Econ Storage Box, Tie Closure, Legal, PK12
Mfr # UNV75130
Zoro # G4260116
product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10"
- Closure Two Flaps
- Width 15"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75130
- Zoro # G4260116
- UPC # 087547751305
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10" |
Width | 15" |
Depth | 24" |
Inside Width | 15" |
Inside Height | 10" |
Details
Item | File Boxes |
Closure | Two Flaps |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 375 lb |
Box Style | Easy Assembly |
Strength | Medium-Duty |
Fastener Style | String & Button |
Box Type | Stackable File Storage |
Number of Bins | 1 |
Description
Econ Storage Box,Tie Closure,Legal,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- MILWAUKEE TOOL INKZALL Black Liquid Paint Marker (48-22-3731)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- Universal File Boxes