Shop All File Boxes
Universal
Econ Storage Box, LiftOff, Lettr/Lgal, PK12
Mfr # UNV95223
Zoro # G4260107
product price: $35.69
/pk 12, $2.97/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10"
- Closure Lift-Off Lid
- Width 12"
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV95223
- Zoro # G4260107
- UPC # 087547952238
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10" |
Width | 12" |
Depth | 15" |
Inside Height | 10" |
Inside Width | 12" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 350 lb |
Includes | (12) Lids |
Box Type | Stackable File Storage |
Number of Bins | 1 |
Box Style | Easy Assembly |
Strength | Medium-Duty |
Description
Econ Storage Box,LiftOff,Lettr/Lgal,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100G00 Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100G00)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H (1W765)
- Universal File Boxes