Shop All Business Envelopes
Universal
EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK
Mfr # UNV44101
Zoro # G405672571
original price:
$31.85
9% off
new price: $28.69
/pk 250, $0.11/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10 1/2
- Material Paper Stock
- Envelope Closure Square
- Opening Open End
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV44101
- Zoro # G405672571
- Country of Origin United Arab Emirates
- Category Business Envelopes
Dimensions
Size | #10 1/2 |
Trade Size | #10 1/2 |
Exterior Dimensions | 9 x 12 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Envelope Closure | Square |
Opening | Open End |
Color | White |
Type | Center |
Closure | Self-Adhesive |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Weight | 9.59 lbs |
Flap Type | Square |
Finish | Wove |
Description
EasyClose seal, just remove liner and press down. No moisture needed. Resists tears and rips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- UNIVERSAL Envelope, 9 x 12, Brown, PK250 (UNV41165)
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 (UNV35268)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- Universal Mail Supplies