Shop All Easels
Universal
Easel Pad, 1 In Sq, 27 x 34 In, White, PK2
Mfr # UNV35602
Zoro # G5540717
original price:
$54.15
10% off
new price: $48.29
/pk 2, $24.15/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type 1 in Square
- Sheet Size 27 in x 34 in
- Number of Sheets 50
- Color White
- Features Perforated, Recycled Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 27 in x 34 in |
Height | 34" |
Width | 27" |
Details
Item | Easel Pad |
Paper Type | 1 in Square |
Number of Sheets | 50 |
Color | White |
Features | Perforated, Recycled Paper |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Back-Cover Material | Chipboard |
Sheet Basis Weight (lb) | 18 lb Bond |
Pad-Binding Type | Taped |
Description
Easel Pad, Paper Type 1 in Square, Sheet Size 27 in x 34 in, Color White, Number of Sheets 50, Features Perforated, Recycled Paper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- CLOVER Dataproducts Non-OEM New Black POS/Cash Register Ribbon, 6PK (E2860)
- CUSTOMBLEND Custom Building Products Gray Thin-Set Mortar 50 lb (CBTSG50)
- TST/IMPRESO Continuous Feed Computer Paper, 1-Part, 18 lb Bond Weight, 11 x 14.88, White/Green Bar, 3,100 Seets (7810010)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43032)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43031)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- MASTERVISION Easel, To-Table, Melamine, Black (EA14000583MV)
- Universal Easels