Shop All Dry Erase Board Cleaners
Universal
Dry Erase Spray Cleaner, 8oz Spray Bottle
Mfr # UNV43661
Zoro # G5227991
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Dry-Erase Inks; Shadows; Stains
- For Use On Dry-Erase Inks; Shadows; Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43661
- Zoro # G5227991
- UPC # 87547436615
- Country of Origin Lithuania
- Category Dry Erase Board Cleaners
Details
Item | Cleaners & Detergents |
Removes | Dry-Erase Inks; Shadows; Stains |
For Use On | Dry-Erase Inks; Shadows; Stains |
Description
Universal® Dry Erase Spray Cleaner, 8oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- SCOTCH Pouch Tape, 5x6", Transparent, w/Orang (8240)
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- SANFORD EXPO® Dry Erase Surface Cleaner, 1Gal Bottle (81800)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- ASHLEY PRODUCTIONS Magnetic Whiteboard Erasers, DonutFetti, PK6 (09991)
- GHENT Foam Eraser, PK12 (ER-425-12)
- GENUINE JOE Dry-Erase Board Cleaner8Oz (GJO75626)
- Universal Dry Erase Board Cleaners