Shop All Dry Erase Markers
Universal
Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4
Mfr # UNV43650
Zoro # G2310211
product price: $3.25
/pk 4, $0.81/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Set Ink Colors Black, Blue, Green, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43650
- Zoro # G2310211
- UPC # 087547436509
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry Erase Markers |
Ink Color | Black, Blue, Green, Red |
Barrel Type | Original |
Point Type | Chisel |
Marker Set Ink Colors | Black, Blue, Green, Red |
Low Odor | Yes |
Marker Tip | Chisel |
Standards | AP Certified Nontoxic |
Marker Ink Color | Assorted |
Features | Low Odor |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Color | Assorted |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- SHARP SHARP COMP MX-M283/363/453 503 (MX-500NT)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 (UNV43680)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- EXPO Expo® Dry Erase Markers, Black, 12/Case (BDEMARKERBK)
- Universal Dry Erase Markers