Shop All Dry Erase Markers
Universal
Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine
Mfr # UNV43670
Zoro # G2310196
product price: $1.55
/pk 4, $0.39/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Red
- Tip Size Fine
- Barrel Type Pen Style
- Point Type Bullet
- Features Low Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43670
- Zoro # G2310196
- UPC # 087547436707
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black, Blue, Green, Red |
Barrel Type | Pen Style |
Point Type | Bullet |
Features | Low Odor |
Low Odor | Yes |
Marker Ink Color | Assorted |
Marker Tip | Bullet |
Marker Set Ink Colors | Black, Blue, Green, Red |
Standards | AP Certified Nontoxic |
Number of Markers | 4 |
Marker Cap | Capped |
Marker Set Ink Colors | Black, Blue, Green, Red |
Color | Assorted |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 (UNV43680)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- EXPO Dry-Erase Marker, 2-in-1, Chisel Tip, Low-Odor, 8/PK, AST (SAN1944658)
- Universal Dry Erase Markers