Shop All Dry Erase Markers
Universal
Dry Erase Marker, Medium Bullet Tip, Black, PK12
Mfr # UNV43681
Zoro # G4579134
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Medium
- Color Black
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43681
- Zoro # G4579134
- UPC # 87547436813
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Black |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
UniversalTM Dry Erase Marker, Medium Bullet Tip, Black, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- ZORO SELECT Shipping Box, 18x14x14 in (55NM83)
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 (UNV43680)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- SANFORD MARKER, EXPO 2, BULLET, BK (82001)
- Universal Dry Erase Markers