Shop All Dry Erase Markers
Universal
Dry Erase Marker, Fine Tip, Black PK12
Mfr # UNV43671
Zoro # G2310220
product price: $3.99
/pk 12, $0.33/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Barrel Type Pen Style
- Point Type Bullet
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43671
- Zoro # G2310220
- UPC # 087547436714
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Pen Style |
Point Type | Bullet |
Standards | AP Certified Nontoxic |
Marker Tip | Bullet |
Features | Low Odor |
Marker Ink Color | Black |
Low Odor | Yes |
Number of Markers | 12 |
Marker Cap | Capped |
Color | Black |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- BANKERS BOX Banker Box, Drawer, Lgl, Wht/Blu, PK6 (00312)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- Universal Dry Erase Markers