Shop All Dry Erase Markers
Universal
Dry Erase Marker, Chisel Tip Green PK12
Mfr # UNV43654
Zoro # G5424912
product price: $9.59
/pk 12, $0.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43654
- Zoro # G5424912
- UPC # 087547436547
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry Erase Markers |
Ink Color | Green |
Barrel Type | Original |
Point Type | Chisel |
Marker Tip | Chisel |
Low Odor | Yes |
Standards | AP Certified Nontoxic |
Features | Low Odor |
Marker Ink Color | Green |
Number of Markers | 12 |
Marker Cap | Capped |
Color | Green |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Green, Number of Markers 12, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Giant Push Pins, Assorted, 12PK (OIC92902)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- CANON Ink Cartridge, Pgi-250 Black, Combo, PK4 (6497B004)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 (UNV43680)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- Universal Dry Erase Markers