Shop All Dry Erase Markers
Universal
Dry Erase Marker, Chisel Tip Blue PK12
Mfr # UNV43653
Zoro # G5424894
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Tip Size Broad
- Barrel Type Original
- Point Type Chisel
- Marker Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43653
- Zoro # G5424894
- UPC # 087547436530
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Dry Erase Markers |
Ink Color | Blue |
Barrel Type | Original |
Point Type | Chisel |
Marker Tip | Chisel |
Low Odor | Yes |
Features | Low Odor |
Standards | AP Certified Nontoxic |
Marker Ink Color | Blue |
Number of Markers | 12 |
Marker Cap | Capped |
Color | Blue |
Marker Ink Type | Dry Erase |
Marker Grade | General Use |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Blue, Number of Markers 12, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, HD, 1-1/4", PK1000 (S114SO3)
- AVERY Removable Print or Write Color Co, PK200 (5481)
- RPM PRODUCTS RPM RPM80244 Front A-Arms for Traxxas Electric Rustler-Electric Stampede-Slash 2Wd - Green (RPM80244)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- UNIVERSAL Dry Erase Marker, Chisel Tip Green PK12 (UNV43654)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4 (UNV43680)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, Red 12PK (SAN16002)
- Universal Dry Erase Markers