Shop All Business Envelopes
Universal
Double Window Business Envelope, #8 5/8, Square Flap, Self-Adhesive, 3.63 x 8.63, 500PK
Mfr # UNV35218
Zoro # G405672588
product price: $66.99
/pk 500, $0.13/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Stock
- Size #8 5/8
- Opening Open Side
- Envelope Closure Square
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35218
- Zoro # G405672588
- UPC # 87547979136
- Country of Origin Germany
- Category Business Envelopes
Dimensions
Size | #8 5/8 |
Window Size | 4 x 1; 3.5 x 0.88 |
Trade Size | #8 5/8 |
Exterior Dimensions | 3.63 x 8.63 |
Details
Item | Envelopes/Mailers |
Material | Paper Stock |
Opening | Open Side |
Envelope Closure | Square |
Color | White |
Closure | Self-Adhesive |
Type | Side |
Flap Type | Square |
Exterior Material(s) | Paper Stock |
Seam Type | Side |
Window Position | Upper Left; Lower Left |
Basis Weight | 24 lb Bond |
Description
Clear, poly windows. Inside tint for privacy of contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 2PK (R30272)
- GUIDECRAFT Community + Roadway Essentials, Wooden Figure Play Set, 36 Pieces (G6717)
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- ASP Parts Requisition Forms, 4 1/4" X 6", 100 Per Pad, 1 Pad Per Pack (617)
- Universal Business Envelopes