Shop All POS Paper Rolls
Universal
Direct Thermal Print Paper Rolls, 0.5" Core, 2.25" x 55 ft, White, 50PK
Mfr # UNV35766
Zoro # G205674669
product price: $56.15
/pk 50, $1.12/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.5"
- Paper Weight 5.19 lbs
- Characteristics Cash Register/POS/Calculator/Adding Machine Rolls
- Sheet Size 2.25" x 55 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35766
- Zoro # G205674669
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.5" |
Sheet Size | 2.25" x 55 ft |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 5.19 lbs |
Characteristics | Cash Register/POS/Calculator/Adding Machine Rolls |
Rolls Per Unit | 50 |
Number of Parts | 1 |
Print Color(s) | Black |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Features | End of Roll Indicator |
Description
Designed to work efficiently in your thermal print machine. Provides high-quality output with crisp black printing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- THE BRUSH MAN Tape Dispenser For 2 in. Packaging Tape (TAPE-DISPENSER)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- UNIVERSAL Paper Roll, 150 ft. L x 2-1/4 in. W, PK100 (UNV35710)
- UNIVERSAL Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht (UNV35705RL)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK100 (UNV20911)
- NATIONAL CHECKING National Checking Register Thermal Roll 44mm 1 Ply 1.75, PK50 (7441SP)
- Universal POS Paper Rolls