Shop All File Folders
Universal
Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK
Mfr # 5508
Zoro # G106438087
product price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Folder Height 9.2"
- Folder Color Assortment Blue; Green; Orange; Red; Yellow
- Folder Color Assorted
- Compartments per Folder 1
- Folder Material 11-pt Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 5508
- Zoro # G106438087
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Folder Height | 9.2" |
Folder Width | 12.8" |
Folder Size Type | Letter |
Details
Item | Hanging File Folders |
Folder Color Assortment | Blue; Green; Orange; Red; Yellow |
Folder Color | Assorted |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Material | Plastic |
File Tab Cut | 1/5-Cut |
Description
High-quality construction. Polylaminate strips reinforce top edges and bottom fold for extra durability. Two-tone interior helps prevent misfiles. Scored for 3/4" expansion to accommodate growing files. Includes clear tabs and blank white inserts. Acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Precision 6", Scissors 1446, PK36 (1446)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box (UNV12113***)
- UNIVERSAL Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10261)
- UNIVERSAL Manila Folders, One Fastener, 1/3, PK50 (UNV13510)
- UNIVERSAL Universal® Pressboard Folder with 2 Dividers, Letter, Six-Section, Red, 10/Box (10325)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Pink, 100/Box (12634)
- Universal File Folders