Shop All Sticky Notes
Universal
Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK250
Mfr # UNV99013
Zoro # G4599294
product price: $8.29
/pk 250, $0.03/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 1 x 1.75
- Overall Height 1.75"
- Paper Weight 0.1 lbs
- Overall Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV99013
- Zoro # G4599294
- UPC # 87547990131
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Page Flags |
Color | Assorted |
Paper Weight | 0.1 lbs |
Assortment Colors | Blue; Green; Orange; Pink; Yellow |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Color Type | Fluorescent |
Description
Universal® Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Colors, 50/Color, 5 Colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- UNIVERSAL Sticky Notes, Scratch Pad, 3x5 In, Pk180 (UNV35623)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175 (UNV99015)
- POST-IT Flag, 1", Bright, PK100 (680-BG2)
- Universal Sticky Notes