Shop All Sticky Notes
Universal
Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200
Mfr # UNV99012
Zoro # G4596975
product price: $7.19
/pk 200, $0.04/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Assorted
- Paper Weight 0.08 lbs
- Overall Width 1"
- Overall Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV99012
- Zoro # G4596975
- UPC # 87547990124
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Width | 1" |
Overall Height | 1.75" |
Details
Item | Page Flags |
Color | Assorted |
Paper Weight | 0.08 lbs |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Assortment Colors | Blue; Green; Red; Yellow |
Color Type | Primary |
Description
Universal® Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Colors, 50/Color, 4 Colors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ30)
- OHAUS Pan Support, Valor 3000 (72203366)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 (UNV99009)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- Universal Sticky Notes