Shop All Staplers and Tackers
Universal
Deluxe Plier Stapler, 20Sheet Capacity,
Mfr # UNV43108
Zoro # G9747229
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Staple Type Standard
- Stapling Position Top
- Staple Capacity Full Strip (210 Staples)
- Recommended Staples Universal 79000, 79000VP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV43108
- Zoro # G9747229
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Depth | 1.75" |
Size | 0.5" |
Details
Item | Deluxe Plier Stapler,20Sheet Capacity, |
Power Source | Manual |
Staple Type | Standard |
Stapling Position | Top |
Staple Capacity | Full Strip (210 Staples) |
Recommended Staples | Universal 79000, 79000VP |
Color | Black |
Tool Weight | 0.73 lbs |
Material | Metal; Plastic |
Description
Deluxe Plier Stapler,20Sheet Capacity,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Corner Roller (DXTT-2-707)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- PRATT-READ Pratt-Read 103547 Master Mechanic Precision Hook & Pick Set; 4 Piece (103547)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- SPOTNAILS Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16" (PSA1116)
- ARROW FASTENER Wire/Cable Staple Gun, Manual, Prof Duty (T59)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P35)
- SUREBONDER Cable Tacker and Stapler, Heavy Duty (5650)
- ARROW Dual-Purpose Staple Gun and Wire Tacker (T2025)
- Universal Staplers and Tackers