Shop All Dividers & Tabs
Universal
Deluxe Plastic Coated Tab Dividers, 25-Tab, A to Z, 11 x 8.5, Buff
Mfr # UNV20812
Zoro # G7733790
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Buff
- For Use With Ring Binders
- Material Laminated Paper
- Weight 0.39 lbs
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20812
- Zoro # G7733790
- UPC # 87547208120
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Buff |
For Use With | Ring Binders |
Material | Laminated Paper |
Weight | 0.39 lbs |
Features | Single-Sided Gold Mylar® Edge Reinforcing |
Tab Color | Clear Buff |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Tab Style | 25-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Title | A to Z |
Index Divider Type | Printed Alpha |
Index Divider Style | Alpha |
Orientation | Side Tab |
Description
Universal® Deluxe Preprinted Plastic Coated Tab Dividers with Black Printing, 25-Tab, A to Z, 11 x 8.5, Buff, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- BSC PREFERRED White Marsh 88fx Metal Paint Markers, 12PK (H-257W)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack (UNV24800***)
- UNIVERSAL Universal Economical Insertable Index, Multicolor Tabs, 8-Tab, Letter, Buff, 24 Sets/Box (UNV20840***)
- UNIVERSAL Preprinted Simulated Leather Tab Dividers, 31-Tab, 1-31, 11x8.5, Buff (UNV20822)
- UNIVERSAL Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, PK24 (UNV20840)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- OFFICESPACE Side Tab Printed- Legal Index Dividers - Exhibit B (OF3347343)
- Universal Dividers & Tabs