Shop All Desk Accessories & Organizers
Universal
Deluxe Message Center, Six Sections, 5 1
Mfr # UNV08110
Zoro # G9747256
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Type Multipurpose
- Color Black
- Material Plastic
- Overall Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV08110
- Zoro # G9747256
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5.5" |
Overall Depth | 6.75" |
Height | 5.5" |
Width | 5-1/2 in |
Overall Height | 5" |
Depth | 6.75" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 6 |
Type | Multipurpose |
Color | Black |
Material | Plastic |
Weight | 0.56 lbs |
Description
Deluxe Message Center,Six Sections,5 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- UNIVERSAL Metal Mesh Drawer Organizer, 15 x 11 7/8 x 2 1/2, Black (UNV20021)
- UNIVERSAL Magnetic Clip Dispenser, Two Compartments, Plastic, 2-1/2 x 2-1/2 x 3 (8126)
- UNIVERSAL Wire Tiered File Sorter, 8 Sect, Letter-Legal, 8" x 10.5" x 12.5", Blk (UNV20070)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- Universal Desk Accessories & Organizers