Shop All Sticky Notes
Universal
Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500
Mfr # UNV99007
Zoro # G4594902
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.04 lbs
- Legend SIGN HERE
- Size 1 x 1.75
- Overall Height 1.75"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV99007
- Zoro # G4594902
- UPC # 87547990070
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Page Flags |
Paper Weight | 0.04 lbs |
Legend | SIGN HERE |
Color | Yellow |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Description
Universal® Deluxe Message Arrow Flags, "Sign Here", Yellow, 500/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ERASER WHEEL 4" (DB92255)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (1735790)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, Pk120 (UNV35624)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK250 (UNV99013)
- UNIVERSAL Note, Selfstik, 3"x5", Yellow, PK18 (UNV35692)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- Universal Sticky Notes