Shop All Sticky Notes
Universal
Deluxe Message Arrow Flags, "Intital Here", Blue, PK100
Mfr # UNV99009
Zoro # G4605210
product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend INTITAL HERE
- Color Blue
- Size 1 x 1.75
- Overall Height 1.75"
- Paper Weight 0.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV99009
- Zoro # G4605210
- UPC # 87547990094
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Overall Width | 1" |
Details
Item | Page Flags |
Legend | INTITAL HERE |
Color | Blue |
Paper Weight | 0.04 lbs |
Features | Reusable/Repositionable |
Dispenser | Pop-Up |
Description
Universal® Deluxe Message Arrow Flags, "Intital Here", Blue, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, Pk120 (UNV35624)
- TOPS Avoid Verbal Orders Manifold Book, 6.25x (46373)
- Universal Sticky Notes