Shop All Clocks
Universal
Deluxe Indoor/Outdoor Atomic Clock
Mfr # UNV10417
Zoro # G7216375
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 13.5"
- Height 13.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13.5" |
Height | 13.5" |
Overall Dia. | 13.5" |
Depth | 2" |
Outside Diameter | 13.5" |
Details
Item | Clocks |
Display Type | Analog |
Shape | Round |
Color | Black |
Digit Color | Black |
Standards | RoHS Compliant |
Features | Minute Track/ Display, Second Hand/ Display |
Face Color | White |
Power Source | 1 AA (sold separately) |
Time Format | Standard (12-Hour) |
Case Material | High-Impact Plastic |
Material | High-Impact Plastic |
Lens Material | Glass |
Movement Type | Radio-Controlled (RCC) |
Weight | 1.65 lbs |
Description
Deluxe Indoor/Outdoor Atomic Clock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- Universal Clocks