Shop All Binders
Universal
Deluxe Easy-to-Open D-Ring View Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, White
Mfr # UNV30754
Zoro # G205674515
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 11 x 8.5
- Binder Sheet Capacity 880
- Color White
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) D-Ring
- Number of Rings 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Binder Ring Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Details
Binder Sheet Capacity | 880 |
Color | White |
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) | D-Ring |
Number of Rings | 3 |
Material | Nonstick Polypropylene |
Item | Binders |
Sheet Capacity - Binders | 4" |
Includes | (1) Spine Insert |
Cover Type | View |
Type | Ring |
Binder Color(s) | White |
Inside Pocket Description | One Front; One Back |
Insert Description | Front; Spine; Back |
Weight | 1.38 lbs |
Ring Mounting | Back |
Binder Type | Ring |
Binder Style | View |
Ring Style | D-Ring |
Description
No-gap rings open, close and lock with one simple motion. Heavy duty binders will stand up to active use. Made with PVC-free, transfer-safe poly. Features clear overlay on front, spine and back cover for easy customization and two interior pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 4" x 12", Kraft, 25/Bundle (55VG25)
- X-ACTO Bulldog Clips, Medium, Nickel-Plated, PK36 (2002LMR)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 3" Capacity, White (UNV20748***)
- UNIVERSAL Universal® Comfort Grip Deluxe Plus D-Ring View Binder, 1" Capacity, 8-1/2 x 11, White (30712)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 1-1/2" Capacity, White (UNV20744***)
- UNIVERSAL Universal® Deluxe Round Ring Vinyl View Binder, 2" Capacity, Light Blue (UNV20733***)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 1-1/2" Capacity, Black (33401)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 4" Capacity, 8-1/2 x 11, Black (UNV30753***)
- AVERY Economy Binder, 2" Round Rings, 375-Sheet (7771103501)
- Universal Binders