Shop All Packing Tapes
Universal
Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6
Mfr # UNV63120
Zoro # G4058702
product price: $13.89
/pk 6, $2.32/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 1.7 mil
- Tape Width 1.88 in
- Tape Length 109 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV63120
- Zoro # G4058702
- UPC # 87547631201
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 109 yds |
Tape Core Diameter | 3 in |
Length | 110 yds |
Width | 1.88" |
Size | 1.88" x 109 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 1.7 mil |
Tape Color | Clear |
Adhesive Material | Acrylic |
Color | Clear |
Tape Paper Weight | 3.06 lbs |
Thickness | 1.7 mil |
Tensile Strength | 25 lb/in |
Retroreflective Grade | Medium-Duty |
Material | Plastic |
Description
Universal® Deluxe General-Purpose Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- UNIVERSAL Box Sealing Tape, 2inx55yd, 1.85 mil, Clear (UNV61000)
- UNIVERSAL UNV93000 2'' x 55 Yards Clear Heavy-Duty Box Sealing Tape, 6PK (328UNV93000)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- UNIVERSAL UNV73000 2'' x 109 Yards Clear Quiet Tape Box Sealing Tape, 6PK (328UNV73000)
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- Universal Packing Tape & Dispensers