Shop All Mailing Tubes
Universal
Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK
Mfr # UFS141414
Zoro # G007266338
product price: $72.29
/pk 25, $2.89/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Kraft
- Color Brown Kraft
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS141414
- Zoro # G007266338
- UPC # 400361670698
- Country of Origin United States
- Category Mailing Tubes
Dimensions
Width | 14" |
Details
Material | Corrugated Kraft |
Color | Brown Kraft |
Item | Mailing Boxes/Tubes |
Description
Cubed, fixeddepth design simplifies packing and moving Sturdy and economical, these boxes feature heavyduty ECT32C Flute 200lb test corrugated Kraft construction Shipped flat, they assemble easily with shipping tape sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 4 x 6", PK25 (46046)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 8, Brown Kraft, 25PK (UFS12128)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- CROWNHILL Mailing Tube, 24inLx3in.dia, White, PK24 (P3024W)
- Universal Mail Supplies