Shop All Shipping Cartons
Universal
Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 24 in. x 24 in. x 24 in., Brown Kraft, 10PK
Mfr # UFS242424
Zoro # G208995990
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 24"
- Color Brown Kraft
- Material Corrugated Kraft
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS242424
- Zoro # G208995990
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 24" |
Height | 24" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Cubed, fixed-depth design simplifies packing and moving. Sturdy and economical, these boxes feature heavy-duty ECT-32-C Flute 200-lb test corrugated Kraft construction. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8.75 in. x 11.25 in. x 12 in., Brown Kraft, 25PK (UFS11812)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8 in. x 10 in. x 6 in., Brown Kraft, 25PK (UFS1086)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- Universal Shipping & Moving Boxes