Shop All Shipping Cartons
Universal
Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK
Mfr # UFS181818
Zoro # G108995991
product price: $110.99
/pk 20, $5.55/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 18"
- Color Brown Kraft
- Height 18"
- Material Corrugated Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS181818
- Zoro # G108995991
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 18" |
Height | 18" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Cubed, fixed-depth design simplifies packing and moving. Sturdy and economical, these boxes feature heavy-duty ECT-32-C Flute 200-lb test corrugated Kraft construction. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Red (UBC63702)
- LUXOR Glass Dry Erase Board, Magnetic Reversible (MMGB4836)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 16 in., Brown Kraft, 15PK (UFS181816)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 8.75 in. x 11.25 in. x 12 in., Brown Kraft, 25PK (UFS11812)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK (UFS161616)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- Universal Shipping & Moving Boxes