Shop All Shipping Cartons
Universal
Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 16 in. x 16 in. x 16 in., Brown Kraft, 25PK
Mfr # UFS161616
Zoro # G808995987
product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 16"
- Inside Width 16"
- Color Brown Kraft
- Material Corrugated Kraft
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UFS161616
- Zoro # G808995987
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16" |
Inside Width | 16" |
Height | 16" |
Details
Item | Mailing Boxes/Tubes |
Color | Brown Kraft |
Material | Corrugated Kraft |
Description
Cubed, fixed-depth design simplifies packing and moving. Sturdy and economical, these boxes feature heavy-duty ECT-32-C Flute 200-lb test corrugated Kraft construction. Shipped flat, they assemble easily with shipping tape sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Advntg, 84, 1Lb (26845)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- LEARNING RESOURCES Calendar and Weather Pocket Chart (2418)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 14 in. x 18 in. x 12 in., Brown Kraft, 20PK (UFS181412)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, X-Large, 12"x16"x9", Brown Kraft, PK25, 25PK (1156896)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- Universal Shipping Cartons