Shop All Correction Fluid & Erasers
Universal
Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10
Mfr # UNV75611
Zoro # G4605095
original price:
$9.69
10% off
new price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Red
- Width 0.25"
- Length 275"
- Features Mini Economy Style
- Line Coverage 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75611
- Zoro # G4605095
- UPC # 87547756119
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.25" |
Length | 275" |
Details
Item | Correction Tapes |
Color | Clear/Red |
Features | Mini Economy Style |
Line Coverage | 1 |
Description
Universal® Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", 10/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Tickets, Double W/Coupon, Be Pk (SPR99230)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2 (UNV75602)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- Universal Correction Fluid & Erasers