Shop All Correction Fluid & Erasers
Universal
Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2
Mfr # UNV75602
Zoro # G4602961
product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent/Red
- Width 0.2"
- Length 315"
- Line Coverage 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV75602
- Zoro # G4602961
- UPC # 87547756027
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 315" |
Details
Item | Correction Tapes |
Color | Transparent/Red |
Line Coverage | 1 |
Description
Universal® Correction Tape Dispenser, Non-Refillable, 1/5" x 315", 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- LEARNING RESOURCES Calculator Storage Pocket Chart, Color: Red (0056)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Pewter (2681P)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Red 1 pc (10382)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- SMITH CORONA Lift Off Correcting Tape (21060)
- Universal Correction Fluid & Erasers