Shop All Bulletin Boards
Universal
Cork Tile Panels, Brown, 12 x 12, PK4
Mfr # UNV43404
Zoro # G5171090
product price: $22.25
/pk 4, $5.56/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 12"
- Board Type Bulletin
- Board Material Natural Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43404
- Zoro # G5171090
- UPC # 87547434048
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 12" |
Height | 12" |
Depth | 3/8" |
Board Height | 12" |
Board Width | 12" |
Details
Board Type | Bulletin |
Board Material | Natural Cork |
Board Color | Brown |
Mounting Type | Mounting Tape (Included) |
Includes Mounting Hardware | Mounting Tape Included |
Includes | Mounting Tape |
Material | Natural Cork |
Color | Brown |
Item | Boards |
Features | Classic Cork Facing |
Description
Universal® Cork Tile Panels, Brown, 12 x 12, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- SCT Kraft Donut Trays, 13.5 x 9 x 3, Brown, Paper, 250PK (SCH 1250)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- UNIVERSAL Cork Board, Oak Style, 24x18 (UNV43602)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- GHENT Cork Bulletin Board, Natural, Indoors (1434-1)
- Universal Bulletin Boards