Shop All Bulletin Boards
Universal
Cork Bulletin Board 36x24
Mfr # UNV43613
Zoro # G4260840
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43613
- Zoro # G4260840
- UPC # 087547436134
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.2" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Aluminum |
Frame Material | Aluminum; Aluminum |
Item | Boards |
Material | Aluminum |
Color | Natural |
Description
Natural Cork Bulletin Board,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- UNIVERSAL Cork Board, Oak Style, 24x18 (UNV43602)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- Universal Bulletin Boards