Shop All Bulletin Boards
Universal
Cork Bulletin Bar, Brown, 24 x 1
Mfr # UNV43424
Zoro # G5171039
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 1"
- Board Type Bulletin
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV43424
- Zoro # G5171039
- UPC # 87547434246
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 1" |
Board Height | 1" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Brown |
Frame Color | Silver |
Mounting Type | Double Sided Tape; Magnets |
Frame Material | Aluminum |
Includes Mounting Hardware | Double Sided Tape; Magnets |
Color | Brown |
Includes | Pushpins; Mounting Tape; Magnets |
Item | Boards |
Material | Aluminum |
Description
Universal® Cork Bulletin Bar, Brown, 24 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2093225)
- BETTER PACKAGES Lower Tape Plate For Bp333 Plus (FM-11-X)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- UNIVERSAL Cork Bulletin Bar, Brown, 48 x 1 (UNV43448)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Cork Board, Oak Style, 24x18 (UNV43602)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- Universal Bulletin Boards