Shop All Copy & Printer Paper
Universal
Copy Paper, 92 Bright, 20 lb, 8.5 x 14, Legal Size, White, PK500
Mfr # UNV24200RM
Zoro # G901860502
product price: $15.79
/pk 500, $0.03/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Legal Size
- Size 8.5 x 14
- Weight 6.3 lbs
- Machine Compatibility Copiers; Fax Machines; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV24200RM
- Zoro # G901860502
- UPC # 87547242001
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 14 |
Sheet/Roll Size | 8.5 x 14 |
Details
Item | Paper |
Color | White |
Features | Legal Size |
Weight | 6.3 lbs |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper Grade (gsm) | 75 gsm |
Paper Basis Weight (lb) | 20 lb Bond |
Interpack Paper Quantity | 500 Sheets/Ream |
Brightness Rating (US) | 92 |
Brightness Rating (International) | 104 |
Paper/Media Color(s) | White |
Description
Great for everyday office-copier use. Acid-free for archival quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- ARROW FASTENER MINI GLUE STICKS 0.4IN. (MG24-4)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK (086343)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- UNIVERSAL Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK200 (UNV20920)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV20030PLT)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Solar Yellow; 500 Sheets-Ream (EA719568)
- Universal Copy & Printer Paper