Shop All Arts & Crafts
Universal
Construction Paper, 76lb, 9 x 12, Assorted, PK200
Mfr # UNV20900
Zoro # G4603643
product price: $12.49
/pk 200, $0.06/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 9 x 12
- Basis Weight 76 lb
- Sheet/Roll Size 9 x 12
- Paper/Media Color Assortment Black; Blue; Brown; Green; Orange; Pink; Purple; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20900
- Zoro # G4603643
- UPC # 87547209004
- Country of Origin India
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Assorted |
Basis Weight | 76 lb |
Paper/Media Color Assortment | Black; Blue; Brown; Green; Orange; Pink; Purple; White |
Paper/Media Color(s) | Assorted |
Weight | 1.751 lbs |
Paper Basis Weight (lb) | 76 lb Text |
Description
Universal® Construction Paper, 76lb, 9 x 12, Assorted, 200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- PILOT Pen, Gel, G2, Bold, Black, PK12 (31256)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- UNIVERSAL Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12 (UNV74752)
- UNIVERSAL Glue Stick Value Pack, 0.28 oz, Applies and Dries Clear, PK30 (UNV75748VP)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- UNIVERSAL Glue Stick, 0.74 oz, Applies and Dries Clear, PK12 (UNV75750)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- BRASSCRAFT S+Gascn1/4Id1/2M1/2F12 (CSSL45R-12 P)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Turquoise (175-8200)
- Universal