Shop All Copy & Printer Paper
Universal
Computer Paper, 20lb, 14-7/8x11, PK2400
Mfr # UNV15865
Zoro # G4260411
product price: $107.99
/pk 2400, $0.04/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11" x 14 7/8"
- Color White
- Brightness 92
- Paper Weight 20 lb.
- Features White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV15865
- Zoro # G4260411
- UPC # 087547158654
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11" x 14 7/8" |
Detached Sheet Size | 14.88 x 11 |
Sheet/Roll Size | 14.88 x 11 |
Details
Item | Computer Paper,20lb,14-7/8x11,PK2400 |
Color | White |
Brightness | 92 |
Paper Weight | 20 lb. |
Features | White |
Paper Basis Weight (lb) | 20 lb Bond |
Weight | 45 lbs |
Paper/Media Color(s) | White |
Number of Parts | 1 |
Machine Compatibility | Tractor-Feed Printers |
Brightness Rating (US) | 92 |
Description
Computer Paper,20lb,14-7/8x11,PK2400, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size #117B, Orange (37176)
- BROTHER Ultra High Yield Black Toner Cartridge 9K YLD (TN439BK)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- UNIVERSAL Paper, Xero20lb., LtrWhite, 5Rm/Cn, PK5 (UNV11289)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV20030PLT)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11202)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- SPRINGHILL Paper, 11"x17", 110lb., White, PK250 (015334)
- Universal Copy & Printer Paper