Shop All Notebooks & Journals
Universal
Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht
Mfr # UNV20950
Zoro # G4055570
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Cover Material Paper
- Color Black Marble
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20950
- Zoro # G4055570
- UPC # 87547209509
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Width | 7.5" |
Size | 9.75 x 7.5 |
Sheet Ruling Size | 4 sq/in |
Book Width | 7.5" |
Book-Spine Length | 9.75" |
Details
Cover Color | Black Marble |
Cover Material | Paper |
Item | Notebooks/Journals |
Color | Black Marble |
Binding | Sewn |
Material | Paper |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Weight | 0.67 lbs |
Back-Cover Material | Paper |
Sheet Basis Weight (lb) | 38 lb Text |
Book-Binding Edge | Side |
Sheets per Book/Journal | 100 |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Sheet Rule/Format Type | Quadrille Rule |
Columns per Sheet | 1 |
Description
Universal® Composition Book, 4 sq/in Quadrille Rule, Black Marble, 9.75 x 7.5, 100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle (22XK35)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/Yellow (HGeS6515PK)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- UNIVERSAL Hardcover Notebook, Black w/White Dots (UNV66350)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- ROARING SPRING Case of Signature Collection Notebooks, Law Ruled, 1 Subject, 11"x9", 80 Sht, Asstd Cover Colors (11299CS)
- Universal Notebooks & Journals