Shop All Notebooks & Journals
Universal
Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets
Mfr # UNV20940
Zoro # G4056164
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Size 9.75 x 7.5
- Binding Sewn
- Color Black Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20940
- Zoro # G4056164
- UPC # 87547209400
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Size | 9.75 x 7.5 |
Width | 7.5" |
Book Width | 7.5" |
Book-Spine Length | 9.75" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Black Marble |
Item | Notebooks/Journals |
Binding | Sewn |
Color | Black Marble |
Material | 16-pt Chipboard |
Note-Rule Lines per Sheet | 31 |
Back-Cover Material | 16-pt Chipboard |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Medium/College Rule |
Sheet Basis Weight (lb) | 15 lb Bond |
Weight | 0.67 lbs |
Dated/Undated | Undated |
Sheet Color | White |
Sheet-Ruling Color | Blue |
Sheets per Book/Journal | 100 |
Number of Subjects/Sections | 1 |
Description
Universal® Composition Book, Medium/College Rule, Black Marble Cover, 9.75 x 7.5, 100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, OLIVE DRAB (111094-001)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000 (727828463)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV41000)
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 (UNV20946)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- BARKER CREEK Inspired Writing Journal Set - Boho, 10/Set (3514)
- Universal Notebooks & Journals