Shop All Notebooks & Journals
Universal
Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6
Mfr # UNV20946
Zoro # G4056401
product price: $14.29
/pk 6, $2.38/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Width 7.5"
- Material 16-pt Chipboard
- Color Black Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV20946
- Zoro # G4056401
- UPC # 87547209455
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Width | 7.5" |
Size | 9.75 x 7.5 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Details
Cover Color | Black Marble |
Item | Notebooks/Journals |
Material | 16-pt Chipboard |
Color | Black Marble |
Binding | Sewn |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Medium/College Rule |
Note-Rule Lines per Sheet | 31 |
Sheet Color | White |
Sheet-Ruling Color | Blue |
Dated/Undated | Undated |
Back-Cover Material | 16-pt Chipboard |
Number of Subjects/Sections | 1 |
Weight | 4.023 lbs |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheets per Book/Journal | 100 |
Description
Universal® Composition Book, Medium/College Rule, Black Marble, 9.75 x 7.5, 100 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 YELLOW- (006R01510)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- LABELWORKS PX Blk Ink/Yellow Tape, Strong Adhesive, 1" W (224IBYPX)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R02047RM)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV11000)
- TOPS PRODUCTS PAD, LGL RULED, PERF, LTR, CA (7532)
- Universal Notebooks & Journals