Shop All Pens
Universal
Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12
Mfr # UNV39514
Zoro # G4581374
product price: $3.89
/pk 12, $0.32/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.5 mm
- Pen Cap Color(s) Clear
- Pen Point Size 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Pen Cap Color(s) | Clear |
Pen Grip Type | Rubber |
Pen Barrel Color(s) | Clear |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Comfort Grip® |
Weight | 0.25 lbs |
Description
UniversalTM Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Red PK3 (81503)
- SEALER SALES Silicone Rubber Pad for KF-520H, KF-525H (SR-KF-520H/525H)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (UNV27412)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- Universal Pens