Shop All Pens
Universal
Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36
Mfr # 39724
Zoro # G4603153
product price: $23.15
/pk 36, $0.64/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Pen Tip Type Conical
- Pen Point Size Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Item | Pens |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Barrel Color(s) | Silver |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Weight | 0.94 lbs |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Contoured Rubber |
Description
UniversalTM Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black Ink, Silver Barrel, 36/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- BIC Click Pen, Black, PK24 (CSM241-BK)
- Universal Pens